Learn More
Integra™ Miltex™ MeisterHand™ Plastic Surgery and Delicate Scissors
Description
- Stainless steel
- Non-glare matte finish
- Longer and slightly heavier that Iris scissors
- Straight
Specifications
Specifications
| Blade Style | Straight |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| For Use With (Application) | Surgical, Precision |
| Tip Style | Blunt/Blunt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.