Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Rankin Forceps

Catalog No. 12460721
Change view
Click to view available options
Length (Metric):
159 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-721 159 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-721 Supplier Integra™ Miltex™ Supplier No. MH792
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight design

  • Stainless steel
  • Non-glare matte finish
  • Partially serrated jaws

Specifications

Product Type Forceps, Rankin
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Tip Style Straight
Length (English) 6.25 in.
Length (Metric) 159 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.