Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Rochester-Carmalt Forceps

Catalog No. p-4184945
Change view
Click to view available options
Length (Metric):
165 mm
203 mm
Tip Style:
Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
12-460-704 165 mm Straight
12-460-705 165 mm Curved
12-460-706 203 mm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-704 Supplier Integra™ Miltex™ Supplier No. MH7170
Only null left
Add to Cart
Add to Cart

  • Stainless steel
  • Non-glare matte finish
  • Longitudinal serrations

Specifications

Tip Style Straight
Length (English) 6.5 in.
Material Stainless Steel
Length (Metric) 165 mm
Product Type Forceps, Rochester-Carmalt
Quantity (No. per Case) Each
Finish Non-glare Matte
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.