Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Stevens Tenotomy Iris Scissors

Catalog No. 12460603
Change view
Click to view available options
Length (English):
4.125 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-603 4.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-603 Supplier Integra™ Miltex™ Supplier No. MH181462
Add to Cart
Add to Cart

For precise cutting and dissection of fine tissues

  • Non-glare matte finish
  • For general, facial, ophthalmic, dermatological and hand surgery procedures
  • Straight pattern
  • Short blades, blunt tips
  • Length: 4.1 in. (10.6cm)

Specifications

Blade Style Straight
Length (English) 4.125 in.
Length (Metric) 10.6 cm
For Use With (Application) Surgical, Ophthalmic
Tip Style Blunt/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.