Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Stevens Tenotomy Scissors

Catalog No. 12460277
Change view
Click to view available options
Length (Metric):
10.46 cm
11.43 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-277 11.43 cm
12-460-276 10.46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-277 Supplier Integra™ Miltex™ Supplier No. 181470
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For precise cutting and dissection of fine tissues

  • High-quality surgical-grade stainless steel
  • Fully tempered precision screw locks maintains alignment
  • Design combines weight, balance and feel for quality performance
  • Well rounded and polished ring handles
  • For general, facial, ophthalmic, dermatological and hand surgery procedures
  • Straight pattern

Specifications

Product Type Stevens Tenotomy Scissors
Blade Style Straight
Grade Premium
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Stainless Steel
For Use With (Application) Surgical, ophthalmic
Tip Style Sharp/Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.