Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Stille-Liston Bone Cutting Forceps
Description
- Non-glare matte finish
- Stainless-steel
Specifications
Specifications
| Product Type | Forceps, Bone Cutting, Stille-Liston |
| Material | Stainless Steel |
| Finish | Matte |
| For Use With (Application) | Bone cutting |
| Grade | Surgical |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 10.75 in. |
| Length (Metric) | 273 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?