Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Strabismus Scissors, 10.5cm

Catalog No. 12460664
Change view
Click to view available options
Blade Style:
Curved
Straight
Material:
Stainless Steel
Tungsten Carbide
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style Material
12-460-664 Curved Tungsten Carbide
12-460-662 Straight Tungsten Carbide
12-460-661 Straight Stainless Steel
12-460-663 Curved Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-664 Supplier Integra™ Miltex™ Supplier No. MH5314TC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For ophthalmic procedures

  • Non-glare matte finish
  • Stainless-steel
  • Straight and curved patterns
  • Available with tungsten carbide cutting edges
  • Length: 4.125 in. (10.5cm)

Order Info

Cold or chemical sterilization not recommended for tungsten carbide scissors.

Specifications

Product Type Strabismus Scissors
Blade Style Curved
Grade Surgical
Length (English) 4.125 in.
Length (Metric) 10.5 cm
Material Tungsten Carbide
For Use With (Application) Surgical, ophthalmic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.