Learn More
Integra™ Miltex™ MeisterHand™ Dressing Forceps
Description
- Serrated tips
- Stainless steel
- Non-glare matte finish
Specifications
Specifications
| Product Type | Forceps, Dressing |
| Material | Stainless Steel |
| Finish | Non-glare Matte |
| Quantity | Each |
| Tip Style | Serrated |
| Length (English) | 6 in. |
| Length (Metric) | 152 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.