Learn More
Description
Includes
100 melting capillaries, 10 boiling tubes, 10 boiling capillaries, calibration set M-560/565, sample holder, packing wire and cleaning tool.
- Fail-safe calibration with automated determination and storage of calibration results
- Automatic determination of melting and boiling points
- Highly accurate temperature regulation and measurement
- Optimized reproducibility with homogeneous packing of the capillary using the Sample Loader M-569
- Control of almost any type of sample by measuring melting point, boiling point or slip melting point.
- Double check for difficult samples by comparing manual and automated measurement
- Observation and replay of the phase transition using color display and video recording
- PC software included for easy management of methods and results
- Compliant with Pharmacopeia methods (European, USP, Japanese)
- Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.
Certifications
CE, UL, CSA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Manual Melting Point Apparatus |
| Voltage | 100/240 V |
| Wattage | 150 W |
| Accuracy | ±0.3°C |
| Certifications/Compliance | CE, UL, CSA |
| Depth (English) | 14.5 in. |
| Depth (Metric) | 37 cm |
| Display Type | TFT |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| For Use With (Equipment) | Determination of melting and boiling point |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

