Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Melting Point Capillaries
GSA_VA

Catalog No. 082612B Shop All Corning Products
Change view
Click to view available options
Length (Metric):
90 mm
100 mm
Tolerance:
±0.02 mL
±0.03 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tolerance
08-261-2B 100 mm ±0.03 mL
08-261-2D 90 mm ±0.03 mL
08-261-2A 100 mm ±0.02 mL
08-261-2C 90 mm ±0.02 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 08-261-2B Supplier Corning™ Supplier No. 95302
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from Code 7800 glass.

Made from Code 7740 borosilicate glass. The 100 and 90 mm sizes are available with both ends open or with one end open and one closed. All tubes have a 0.2 mm to 0.25 mm wall range.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Both ends open; Wall Thickness: 0.25 mm
Diameter (English) Inner 0.03 to 0.043 in.
Diameter (Metric) Inner 0.8 to 1.1 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Length (English) 3.93 in.
Tolerance ±0.03 mL
Tube Style Cylindrical, Capillary melting point
Length (Metric) 100 mm
Type Melting Point Capillary
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.