Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc MEM NEAA (100X), Pack 4 x 100 mL
SDP

Catalog No. 507517389
Encompass_Preferred

MEM NEAA contains the same non-essential amino acids fround in the standard MEM, at a strength of 100X. It can be used to enhance cell growth and prolong the viability of cells in culture. MEM NEAA (100X) is commonly used as a supplement to minimal basal medium and does not dilute the components already in teh cell culture medium.

Storage Conditions: 2°C to 8°C
Shipping Conditions: ambient temperature
Sterile Filtered
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-751-7389 Supplier Quality Biological Inc Supplier No. 116078721
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MEM NEAA contains the same non-essential amino acids fround in the standard MEM, at a strength of 100X. It can be used to enhance cell growth and prolong the viability of cells in culture. MEM NEAA (100X) is commonly used as a supplement to minimal basal medium and does not dilute the components already in teh cell culture medium.

Storage Conditions: 2°C to 8°C
Shipping Conditions: ambient temperature
Sterile Filtered
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.