Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ MEM Non-Essential Amino Acids Solution (100X)
GREENER_CHOICE

Catalog No. 11140050
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 mL
20 x 100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-140-050 100 mL
11-140-076 20 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-140-050 Supplier Gibco™ Supplier No. 11140050
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gibco™ MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability.

Gibco™ MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Non-Essential Amino Acids contains the same non-essential amino acids found in the standard Minimum Essential Medium (MEM) at a strength of 100X. The complete formulation is available.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2–8°C. Protect from light.
Cell Type Mammalian Cells
Concentration 100X
Form Liquid
Product Type Amino Acid Supplement
Sterility Sterile-filtered
Manufacturing Quality cGMP-compliant under the ISO 13485 standard
pH 0.9
Quantity 100 mL
Shipping Condition Room Temperature
Where can I find the formulation of MEM Non-Essential Amino Acids Solution (100X) (Cat. No. 11140050)?

The formulation of MEM Non-Essential Amino Acids Solution (100X) can be found at this link: https://www.thermofisher.com/us/en/home/technical-resources/media-formulation.165.html

What is the solvent used for MEM Non-Essential Amino Acids Solution (100X)?

The solvent is distilled water.

What is Gibco MEM Non-Essential Amino Acids?

MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability. MEM Non-Essential Amino Acids contains the same non-essential amino acids found in the standard Minimum Essential Medium (MEM) at a strength of 100X. The complete formulation is available here (http://www.thermofisher.com/us/en/home/technical-resources/media-formulation.165.html).

WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.