Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc MEM Spinner, 950 mL
SDP

Catalog No. 507517471
Encompass_Preferred

MEM Spinner was developed when calcium component was removed from the MEM medium, and resulted in a medium that supports the growth of cells in suspension Widely used basal medium for supporting the growth of many different mammalian cells

With: L-Glutamine
With Penicillin
With Streptomycin

Sterile Filtered pH: 7.0 ± 0.2
Osmolality: 305 ± 5% mOsm/Kg H20
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 24 months from date of manufacture

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-751-7471 Supplier Quality Biological Inc Supplier No. 112038121
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MEM Spinner was developed when calcium component was removed from the MEM medium, and resulted in a medium that supports the growth of cells in suspension Widely used basal medium for supporting the growth of many different mammalian cells

With: L-Glutamine
With Penicillin
With Streptomycin

Sterile Filtered pH: 7.0 ± 0.2
Osmolality: 305 ± 5% mOsm/Kg H20
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 24 months from date of manufacture

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.