Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Double Elastic Membrane Box Square, 38 x 38 x 18 mm, 10 g Capacity
SDP

Catalog No. 5027125
Encompass_Preferred

Our unique membrane storage boxes for the transfer, storage and shipping of many delicate items. These plastic containers, with a double elastic membrane on the top and bottom, offer security for all of your sensitive items. Once your item is placed in the box the elastic membrane conforms around the enclosed object and protects it from any movement.
Dimensions: 38 x 38 mm
Height: 18 mm
Capacity: 10 g
Use: 31 x 31 mm
Depth: 9 mm

Catalog No. 50-271-25 Supplier Electron Microscopy Sciences Supplier No. 6430410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Our unique membrane storage boxes for the transfer, storage and shipping of many delicate items. These plastic containers, with a double elastic membrane on the top and bottom, offer security for all of your sensitive items. Once your item is placed in the box the elastic membrane conforms around the enclosed object and protects it from any movement.
Dimensions: 38 x 38 mm
Height: 18 mm
Capacity: 10 g
Use: 31 x 31 mm
Depth: 9 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.