Learn More
Magid™ Men's TouchMaster Cotton Lisle Inspection Gloves - 8 in.

Description
- 100% cotton lisle
- Breathable, lightweight fabric
- Can be worn alone or used as glove liners
- Ideal for general, light-duty inspection
- Cut & sewn pattern
- Ambidextrous
Specifications
Specifications
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Grade | Standard |
| Hand | Ambidextrous |
| Material | Cotton |
| Product Type | Inspection Gloves |
| Size | Jumbo |
| For Use With (Application) | Light-Duty Inspection |
| Gender | Men's |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.