Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Menhaden Oil Diet, High, Powder

Menhaden oil diet. Contains AIN-76, casein, menhaden oil and mineral and vitamin mix. With 3% corn oil and antioxidants.

Supplier:  MP Biomedicals 0296032820

 View more versions of this product

Catalog No. MP296032820


Only null left
Add to Cart

Description

Description

Special procedures are required for the proper preparation of menhaden oil diets since these polyunsaturated oils rapidly oxidize upon exposure to air. Under normal conditions, an unacceptable level of oxidation occurs after just three days of exposure to the atmosphere. In order to minimize oxidation, MP Biomedicals packages the diets under nitrogen in sealed bags. It is recommended that these diets be kept frozen and accordingly, the products are shipped on dry ice.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Single-use
20 kg
Room Temperature
0.3048 m
Animal Diet
Powder
Non-sterile
1 ft.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.