Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Propper Tactical Pants, Khaki, 42 in. Waist, 34 in. Inseam, 1 ea.

Catalog No. 502772410
Encompass_Preferred

These tactical cargo pants provide essential utility for military, law enforcement, and emergency medical service personnel. Designed for demanding environments, they offer extra storage for supplies while maintaining a functional fit for on- and off-duty activities.

  • Features 9 pockets for organized storage
  • Constructed from durable 35% cotton and 65% polyester blend
  • Fabric weight of 6.4 oz.
  • Relaxed fit for enhanced mobility
  • Equipped with a secure zipper fly closure
  • NTOA compliant
  • Color: Khaki
  • Waist size: 42 in.
  • Inseam length: 34 in.

Catalog No. 50-277-2410 Supplier Grainger Supplier No. 13Z241
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tactical cargo pants provide essential utility for military, law enforcement, and emergency medical service personnel. Designed for demanding environments, they offer extra storage for supplies while maintaining a functional fit for on- and off-duty activities.

  • Features 9 pockets for organized storage
  • Constructed from durable 35% cotton and 65% polyester blend
  • Fabric weight of 6.4 oz.
  • Relaxed fit for enhanced mobility
  • Equipped with a secure zipper fly closure
  • NTOA compliant
  • Color: Khaki
  • Waist size: 42 in.
  • Inseam length: 34 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.