Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mercedes Medical Klinipath™ Coverslip Tape for the Automatic Coverslipper
SDP

Catalog No. 1518252
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-182-52 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-182-52 Supplier Mercedes Medical Supplier No. KLI KKP

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Possesses the same optical clarity as glass

  • Eliminates the need for manual coverslipping and extended user contact with xylene
  • Remove from machine when not in use

Order Info

130μm thick; Roll dimensions are 15/16W x 230 ft.L (24mm x 70m). Each roll of film can coverslip 1440 slides

Specifications

Color Clear
Format Tape
Material Polyacetate
Product Type Coverslip Tape
For Use With (Equipment) Sakura Tissue-Tek SCA Automatic Coverslipper
Quantity 1 Ea.
Temperature Range (English) 59 to 77°F
Temperature Range (Metric) 15 to 25°C
Thickness (Metric) 130 μ
Length (English) 229.6 ft.
Length (Metric) 70 m
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.