Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mercedes Medical Cover Glass
SDP

Catalog No. 1518398
Change view
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
Length (Metric):
18 mm
24 mm
Width (Metric):
18 mm
40 mm
Shape:
Rectangle
Square
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) Shape
15-183-98 1.5 mm 24 mm 40 mm Rectangle
15-183-88 1 mm 18 mm 18 mm Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-183-98 Supplier Mercedes Medical Supplier No. MER R24401.5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 24 mm
Width (Metric) 40 mm
Thickness (Metric) 1.5 mm
For Use With (Equipment) Leica™ recommended
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.