Learn More
Mercedes Medical Slides

Description
- These high-quality, German-made microscope slides are constructed from soda-lime float glass to ensure optimal optical clarity for detailed specimen examination.
- Material: Soda-lime glass
- Dimensions: 26 x 76 mm
- Thickness: 1 mm
- Edge Angle: 45°
- Marking Area: Twin frosted, chemical-resistant surface for labeling with pens, pencils, or markers
- Compliance: ISO 8037/1
- Design Features: Anti-slip and scratch-resistant coating; frosted areas act as spacers to prevent slide adhesion
- Applications: Histology, pathology, clinical diagnostics, research laboratories, and general laboratory microscopy
Specifications
Specifications
| Length (Metric) | 76 mm |
| Edges | 45° |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Well Count | 0 |
| Material | Glass |
| Frosted | Yes |
| Width (Metric) | 25 mm |
| Color | Frosted |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.