Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mercedes Medical Slides
SDP

Catalog No. p-3206884
Change view
Click to view available options
Color:
Clear
Frosted
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-182-000 Frosted
15-182-55 Clear
15-183-83 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-182-000 Supplier Mercedes Medical Supplier No. MER 7550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • These high-quality, German-made microscope slides are constructed from soda-lime float glass to ensure optimal optical clarity for detailed specimen examination.
  • Material: Soda-lime glass
  • Dimensions: 26 x 76 mm
  • Thickness: 1 mm
  • Edge Angle: 45°
  • Marking Area: Twin frosted, chemical-resistant surface for labeling with pens, pencils, or markers
  • Compliance: ISO 8037/1
  • Design Features: Anti-slip and scratch-resistant coating; frosted areas act as spacers to prevent slide adhesion
  • Applications: Histology, pathology, clinical diagnostics, research laboratories, and general laboratory microscopy

Specifications

Length (Metric) 76 mm
Edges 45°
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 0
Material Glass
Frosted Yes
Width (Metric) 25 mm
Color Frosted
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.