Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens MERCSORB™ Powder

Catalog No. 19822602 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (Metric):
2.5 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-822-602 2.5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-602 Supplier FyterTech Nonwovens Supplier No. 522500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Mercsorb Amalgamation Powder (500g)

Use for dangerous mercury spills

  • Amalgamation powder converts elemental mercury into amalgam
  • Stops dangerous mercury vapors from being emitted

Specifications

Capacity (English) 5.5 lb.
Capacity (Metric) 2.5 kg
Type Amalgam Powder
For Use With (Application) Converts elemental mercury into amalgam, stops dangerous mercury vapors from being emitted
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg

To be used by trained personnel only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.