Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Mercuro Safety Glasses

Catalog No. 18072060
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Lens Tint:
CSP
Polarized
Smoke
Temple Color:
Gray/Black
Yellow/Black
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint Temple Color
18-072-060 Anti-fog, Scratch-resistant Smoke Gray/Black
18-072-058 Anti-fog, Scratch-resistant CSP Yellow/Black
18-072-059 Anti-fog, Scratch-resistant Polarized Gray/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-060 Supplier Bollé Safety Supplier No. MERPSF
Add to Cart
Add to Cart

Mercuro safety glasses have a stylish, wrap around frame combined with the best lens technology for maximum comfort during all outdoor activities

  • Large field of vision
  • Co-injected temples for greater comfort
  • Non-slip nose bridge
  • No metal part
  • Optional strap for more support
  • Sporty design

Specifications

Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance ANSI Z87+
Width (Metric) 2.5 cm
Height (Metric) 2.5 cm
Height (English) 1 in.
Shape Rectangular
Width (English) 1 in.
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Clear
Temple Color Gray/Black
Weight (English) 1.13 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.