Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Meridian Bioscience™ Para-Pak™ EcoFix™ Stool Transportation and Fixative Systems
GSA_VA

Catalog No. 23043095 Shop All Meridian Bioscience Products
Change view
Click to view available options
Quantity:
120/Cs.
200/Cs.
84/Cs.
Media Type:
EcoFix Fixative
EcoFix Fixative, C&S, Clean
LV-PVA, 10% Formalin, Clean
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Media Type
23-043095 120/Cs. EcoFix Fixative
22-045274 120/Cs. LV-PVA, 10% Formalin, Clean
14-910-170 84/Cs. EcoFix Fixative, C&S, Clean
14-910-167 200/Cs. EcoFix Fixative
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-043095 Supplier Meridian Bioscience™ Supplier No. 901312
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

A spork for specimen manipulation, a squeezable vial for rapid specimen filtration and a modified cap that adapts to 15- or 50mL conical processing tubes

Formalin-free fixative

  • Designed for collecting, transporting, filtering, preserving and examining stool specimens for intestinal parasites
  • Works with trichrome and iron hematoxylin stain procedures
  • Preservative eliminates the need for processing in a hood, reduces disposal cost and minimizes the adverse effects from delay in specimen transport
  • Ideal for the recovery of eggs and cysts in concentration procedures
  • Both concentration and permanent stain may be performed on the EcoFix-preserved specimen
  • For each of the systems, there is also a corresponding clean system kit

EcoFix Fixative System A single vial containing EcoFix zinc-based preservative designed for collecting, transporting, filtering and preserving fecal parasites EcoFix Fixative/Clean Vial System A two-vial system including an EcoFix vial for processing preserved fecal specimens and a leakproof, 30mL clean vial for transporting specimens that do not need a preservative transport media
EcoFix ULTRA System Combines the concentration benefits of the Para-Pak ULTRA with the formalin-free EcoFix fixative. In the ULTRA format, a filter is incorporated into the vial cap.
EcoFix ULTRA/Clean Vial System Two-vial system includes both an EcoFix ULTRA vial (described above) for processing preserved fecal specimens and a clean vial for processing fecal specimens that have not been preserved.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stool Transport System
Certifications/Compliance CE
Includes Specimen manipulation spork, squeezable vial, modified cap (15 or 50mL conical processing tubes)
Media Type EcoFix Fixative
Quantity 120/Cs.
Storage Requirements 20°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.