Learn More
Description
Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
- Global compliance ensures user safety
- Easy–to–use intuitive controller
- Translucent reservoir enables quick viewing of fluid level
- Removable grille allows for quick and easy preventative maintenance
Recommended for:
- Biotech
- Pharmaceutical
- Laser
- Laboratory
- Analytical instrumentation
- Printing
- Semiconductor
- Industrial
- Medical
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 1.8 L |
| Certifications/Compliance | CE |
| Cooling Capacity | 2156 W |
| Pump Type | PD2 (Positive Displacement Pump) |
| Temperature Range | -15°C to +35°C |
| Model | Merlin M75 |
| Temperature Stability | ±0.1°C |
| Dimensions (L x W x H) | 24 x 16.3 x 26.1 in. |
| Shipping Weight (Metric) | 79.8 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
