Learn More
Meropenem, G-Biosciences

Description
It is especially effective against bacteria responsible for causing meningitis and exhibits low toxicity when compared to similar antibiotics.
Specifications
Specifications
| Boiling Point | 627.4°C |
| Quantity | 25 g |
| Percent Purity | >98% |
| Grade | Laboratory |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.