Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dual Manufacturing Company Mesh Series Sieves

Catalog No. p-60874
Encompass
Encompass_Preferred
Change view
Click to view available options
Mesh Material:
Brass
Phosphor Bronze
Sieve Number:
80
120
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Material Sieve Number
14-295E Brass 80
14-295G Phosphor Bronze 120
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-295E Supplier Dual Manufacturing Company Supplier No. MG580
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

5 in. diameter (12.7 cm) sieves

  • 10- to 80-mesh sieves made of brass; 100- to 200-mesh sieves of phosphor bronze
  • Gauze is spun into brass frames for tight, nonsagging sieve surfaces
  • Frames withstand rough use and fit together for stacking
  • 5 I.D. x 1.5 in.H (12.7 x 3.8cm)

Order Info

5 I.D. x 1 1/2 in.H (12.7 x 3.8cm)

Specifications

Depth (English) 1.5 in.
Product Type Sieve
U.S. Standard No. 80
Frame Material Brass
Mesh Material Brass
Sieve Number 80
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.