Learn More
Description
- Built for reliability in demanding conditions, this set includes three bags, each with an identification tag kit.
- Features a Clam-shell zipper and 10 carry straps for convenient handling.
- Made from High-visibility orange, Vinyl-coated polyester scrim mesh.
- Measures (96 L x 38 W) in.
- Drains quickly when removed from water.
- Supplied 3 per case and includes 3 ID tags.
Specifications
Specifications
| Dimensions (L x W) | 96 x 38 in. |
| Product Type | Body Bag |
| Color | Orange |
| Quantity | 3/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
