Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ MESSENGER™ ES6 Silver Panel Floor Stand with Dispenser
SDP

Catalog No. 19044078 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-044-078 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044-078 Supplier PURELL™ Supplier No. 7306DSSLV
Add to Cart
Add to Cart

Elegant stand that makes PURELL™ Hand Sanitizer available anywhere.

  • Includes PURELL™ ES6 Hand Sanitizer Dispenser - White
  • May be personalized with your message on the front and back of the stand
  • Low profile baseplate designed to maximize stability
  • Lightweight and easily moved when cleaning the facility
  • Silver baseplate hides dirt and always looks good
  • Accessorize with the Small PURELL™ MESSENGER™ Stand Signs or the PURELL™ MESSENGER™ Floor Stand Hygiene Bracket
  • Uses PURELL™ ES6 1200 mL Hand Sanitizer refills
  • SANITARY SEALED™ PET refill bottle with the tear-off collar for easy recyclability
TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor Stand Dispenser
Color White
Length (Metric) 40 cm
Width (Metric) 16.75 cm
Height (Metric) 6 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Front-loading with Opening
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.