Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter MET ONE 3445+ Portable Air Particle Counter (C38687 configuration)

Catalog No. NC1896225
Encompass

The MET ONE 3445+ portable air particle counter is a high-flow, ISO 21501-4 compliant instrument designed for routine environmental monitoring in GMP cleanrooms. It provides high-sensitivity particle counting, flexible data handling for SOP-driven sampling, and robust performance for classification and contamination control.

  • High-flow sampling at 100 L/min for rapid, representative measurements.
  • Detects particles down to 0.5 μm with standard channels to 10 μm.
  • ISO 21501-4 compliance for airborne particle counting accuracy.
  • Particle size channels: 0.5, 1.0, 2.0, 3.0, 5.0, 10.0 μm.
  • Low coincidence loss: 10% at 5,000,000 particles/m3.
  • Lightweight design for portable use; weight without battery approximately 8.65 kg (19.0 lb).
  • Rechargeable battery operation for field and point checks (configuration-dependent battery count).

This item is not returnable. View return policy
Catalog No. NC1896225 Supplier Beckman Coulter Supplier No. C38687

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

The MET ONE 3445+ portable air particle counter is a high-flow, ISO 21501-4 compliant instrument designed for routine environmental monitoring in GMP cleanrooms. It provides high-sensitivity particle counting, flexible data handling for SOP-driven sampling, and robust performance for classification and contamination control.

  • High-flow sampling at 100 L/min for rapid, representative measurements.
  • Detects particles down to 0.5 μm with standard channels to 10 μm.
  • ISO 21501-4 compliance for airborne particle counting accuracy.
  • Particle size channels: 0.5, 1.0, 2.0, 3.0, 5.0, 10.0 μm.
  • Low coincidence loss: 10% at 5,000,000 particles/m3.
  • Lightweight design for portable use; weight without battery approximately 8.65 kg (19.0 lb).
  • Rechargeable battery operation for field and point checks (configuration-dependent battery count).

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.