Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tecniplast™ Metabolic Cage Systems for Rodents
GSA_VA

Catalog No. 0181425 Shop All Tecniplast USA Inc. Products
Change view
Click to view available options
Dimensions (L x W x H):
32 x 25 x 36.4 cm
35.5 x 27.9 x 48.26 cm
35.5 x 27.9 x 52 cm
Holds:
1 Mouse
Mice
Rats (150 to 300g)
Rats, Guinea Pigs, Hamsters, >300g
Material:
Polycarbonate
Polycarbonate, PMP, Stainless Steel
Surface Area (Metric):
200
320
450
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Holds Material Surface Area (Metric)
01-814-25 32 x 25 x 36.4 cm 1 Mouse Polycarbonate 200
01-287-6C 35.5 x 27.9 x 48.26 cm Mice Polycarbonate, PMP, Stainless Steel 320
01-287-6G 35.5 x 27.9 x 52 cm Rats, Guinea Pigs, Hamsters, >300g Polycarbonate, PMP, Stainless Steel 450
01-287-6A 35.5 x 27.9 x 48.26 cm Rats (150 to 300g) Polycarbonate, PMP, Stainless Steel 320
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-814-25 Supplier Tecniplast™ Supplier No. 3600M021
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

System requires accessory stand to support cage (01-287-6E) and provide access to all cage components.

Unique funnel and cone design completely separates urine and feces

Distinctive two-chamber design provides a safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study. Upper and lower chambers constructed of smooth, transparent polycarbonate to prevent gnawing and noise.

Upper Chamber Features

  • Large cover keeps animals securely in cage; allows easy access to interior Stainless-steel support grid separates chambers and allows waste products to pass through bars Handles on grid for easy cage transportation without stand
  • Feeder chamber on outside of upper chamber is large enough for animals to access food, yet small enough to prevent sleeping or nesting Polycarbonate feed drawer underneath feeder chamber slides out for easy filling
  • Rear chamber of feed drawer catches spilled slurry, liquid, or powder food—excess food will not contaminate excreta
  • Calibrated polycarbonate water bottle with stainless-steel cap and sipper tube assembly, combined with water spillage collection tube, facilitates accurate collection of fluid intake data
  • All parts are autoclavable

Lower Chamber Features

  • Nonwetting polymethylpentene (PMP) funnel and separating cone allow waste products to collect in separate feces and urine collection tubes
  • Fecal matter rolls down the sides of funnel to collect in feces collection tube Urine collection tube is graduated in cubic centimeters and can be cooled in an ice bath
  • Tubes unlock from outside of cage with a single twist so as not to disturb animals
  • All parts are autoclavable

Feed drawer not designed for use with pellet food.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Product Type Rodent Metabolic Cage System
Material Polycarbonate
For Use With (Application) A safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study
Holds 1 Mouse
Surface Area (Metric) 200
Dimensions (L x W x H) 32 x 25 x 36.4 cm
Length (English) 12.62 in.
Length (Metric) 32 cm
Width (English) 9.87 in.
Width (Metric) 25 cm
Height (English) 14.37 in.
Height (English) Interior 5 in.
Height (Metric) 36.4 cm
Height (Metric) Interior 12.7 cm
Diameter (English) Inside 6.75 in.
Diameter (Metric) Inside 17.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.