Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Activity Tables with Height Adjustable Legs
SCI_ED

Catalog No. S42510 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (Metric):
60.9 cm
76.2 cm
91.4 cm
106.6 cm
Width (Metric):
137.1 cm
152.4 cm
182.8 cm
Top Style:
ChemGuard
Phenolic
Plastic Laminate
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Width (Metric) Top Style
S42510 106.6 cm 152.4 cm Phenolic
S42493 76.2 cm 152.4 cm Plastic Laminate
S42495 76.2 cm 152.4 cm Phenolic
S42496 76.2 cm 182.8 cm Plastic Laminate
S42497 76.2 cm 182.8 cm ChemGuard
S42498 76.2 cm 182.8 cm Phenolic
S42499 60.9 cm 137.1 cm Plastic Laminate
S42500 60.9 cm 137.1 cm ChemGuard
S42501 60.9 cm 137.1 cm Phenolic
S42502 91.4 cm 182.8 cm Plastic Laminate
S42504 91.4 cm 182.8 cm Phenolic
S42505 60.9 cm 152.4 cm Plastic Laminate
S42506 60.9 cm 152.4 cm ChemGuard
S42507 60.9 cm 152.4 cm Phenolic
S42508 106.6 cm 152.4 cm Plastic Laminate
S42509 106.6 cm 152.4 cm ChemGuard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. S42510 Supplier Diversified Spaces™ Supplier No. X8904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of metal with 1.25 in. plastic laminate table surface.

  • Steel table apron and height adjustable legs
  • 1 x 2 in. 16 gauge apron attaches to the surface
  • Top surface options include phenolic resin, ChemGuard or plastic laminate
  • 1.25 in. Plastic Laminate Table Surface
  • Frame include 14 gauge outer tube with 16 gauge insert legs that range from 22.25 to 37.25 in. (adjustable height)
  • Legs are 1.25 in. square

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Activity Table
Top Style Phenolic
Color Black
Depth (English) 42 in.
Width (English) 60 in.
Adjustable (Height) 56.5 to 94.6 cm (22.25 to 37.25 in.)
Depth (Metric) 106.6 cm
Width (Metric) 152.4 cm
Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.