Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Metal Base Molds
SDP

Catalog No. 21010342
Change view
Click to view available options
Dimensions (L x W x H):
24 x 24 x 5 mm
30 x 24 x 5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
21-010-342 30 x 24 x 5 mm
21-010-341 24 x 24 x 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 21-010-342 Supplier StatLab Supplier No. MBM3024
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits most standard tissue embedding cassettes.

  • Stainless steel construction provides superior thermal conductivity
  • Molds have a highly polished surface for easy paraffin block removal and cleaning
  • Well corners are rounded for effortless tissue block removal and optimal paraffin ribboning
  • 12/Cs.

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 30 mm
Width (Metric) 24 mm
Dimensions (L x W x H) 30 x 24 x 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.