Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SI Analytics™ Metal Combination Electrodes

Catalog No. 15177877 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Model:
PT 61
Pt 5900 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
15-177-877 PT 61
15-177-876 Pt 5900 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-177-877 Supplier SI Analytics™ Supplier No. 285102002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With Plug Head and Connection Cable

  • Platinum Pole Sensor, 1 mm Ø
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Plug Head
Junction Platinum Diaphragm
Material Glass
Type Metal Combination Electrode
Filling Solution Type 3 M KCl
Internal Reference Silamid™ Reference System
Membrane Type A Glass
Model PT 61
Temperature (Metric) Range -5°C to +100°C
Length (Metric) 170 mm
Length (Metric) Cable Cable Sold Separately
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.