Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Metal Detectable Mini Bench Scrapers

Catalog No. 17932306 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-932-306 Blue
17-932-308 Gray
17-932-329 Green
17-932-331 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-932-306 Supplier Vikan™ Supplier No. 6959MD3
Add to Cart
Add to Cart

For bench top scraping needs.

  • Semi-ferrous additive material in product allows for use in conjunction with metal detectable system
  • Lightweight metal detectable plastic is a alternative to stainless steel
  • Autoclavable to 250°F/121°C

Specifications

Product Type Bench Scraper
Color-coded Yes
Sterility Non-sterile
Color Blue
Dimensions (L x W x H) 0.31 x 5.25 x 3.38 in.
Material Polypropylene, Semi-Ferrous Additive
Temperature Range (English) -22°F to +176°F
Temperature Range (Metric) -30°C to +80°C
Weight (English) 0.12 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.