Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Metal Detectable Mixing Paddles

Catalog No. 17932301 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-932-301 Green
17-932-302 Blue
17-932-303 Red
17-932-304 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-932-301 Supplier Vikan™ Supplier No. 6777MD2
Add to Cart
Add to Cart

For mixing and scraping. Used for a variety of applications such as soup, confectionery, dough, and sauce manufacturing.

  • One-piece construction
  • Unique long handle design
  • Semi-ferrous additive in paddle allows for use in conjunction with metal detectable system
  • Metal detectable plastic is lightweight and alternative to stainless steel mixing paddle scrapers
  • Autoclavable to 250°F/121°C

Specifications

Color Code Green
Color-coded Yes
Material Polypropylene, Semi-Ferrous Additive
Dimensions (L x W x H) 52 x 5.9 x 1.4 in.
Temperature Range (English) -22° to +176°F
Temperature Range (Metric) -30° to +80°C
Weight (English) 3.63 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.