Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Metal Detectable Mixing Paddle, 52 in, Green, Polypropylene

Catalog No. 502835635
Encompass

This metal detectable mixing paddle is 52 inches long and features a green color. Constructed from polypropylene with a semi-ferrous additive, it is designed without holes and is suitable for use in the food industry. The paddle has an overall width of 6 in (152.4 mm) and an overall length of 51.7 in (1313.18 mm).

  • Mixing paddle without holes
  • Made from polypropylene with a semi-ferrous additive
  • Green color
  • Overall width: 6 in (152.4 mm)
  • Overall length: 51.7 in (1313.18 mm)
  • Designed for the food industry

Catalog No. 50-283-5635 Supplier MSC Supplier No. 44930667
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metal detectable mixing paddle is 52 inches long and features a green color. Constructed from polypropylene with a semi-ferrous additive, it is designed without holes and is suitable for use in the food industry. The paddle has an overall width of 6 in (152.4 mm) and an overall length of 51.7 in (1313.18 mm).

  • Mixing paddle without holes
  • Made from polypropylene with a semi-ferrous additive
  • Green color
  • Overall width: 6 in (152.4 mm)
  • Overall length: 51.7 in (1313.18 mm)
  • Designed for the food industry

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.