Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Metal Detectable Scrappers

Catalog No. 19830065 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Red
Dimensions (L x W x H):
0.1 x 3 x 8.1 in.
0.2 x 4.3 x 9.8 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
19-830-065 Gray 0.2 x 4.3 x 9.8 in.
17-932-337 Green 0.1 x 3 x 8.1 in.
17-932-338 Blue 0.1 x 3 x 8.1 in.
17-932-339 Red 0.1 x 3 x 8.1 in.
17-932-340 Gray 0.1 x 3 x 8.1 in.
17-932-341 Green 0.2 x 4.3 x 9.8 in.
19-830-063 Blue 0.2 x 4.3 x 9.8 in.
19-830-064 Red 0.2 x 4.3 x 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-830-065 Supplier Vikan™ Supplier No. 6962MD5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hand scrappers for scrapping needs.

  • Semi-ferrous additive in product allows for use in conjunction with a metal detectable system
  • Lightweight material alternative to stainless steel
  • Available in blue, green, red and gray colors
  • Autoclavable to 250°F/121°C

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Color Gray
Dimensions (L x W x H) 0.2 x 4.3 x 9.8 in.
Material Polypropylene, Semi-Ferrous Additive
Temperature Range (English) -22°F to +176°F
Temperature Range (Metric) -30°C to +80°C
Weight (English) 0.25 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.