Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Metal F-Style Oblong Cans - With Alpha Solvseal Lined Cap and Inner Seal

Catalog No. 02991231
Change view
Click to view available options
Capacity (English):
16 oz.
32 oz.
128 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02-991-231 32 oz.
02-991-237 16 oz.
02-991-240 128 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-231 Supplier Qorpak™ Supplier No. MET03043
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact structure enables easy fit on shelves

  • Air tight seal provided during original filling and can readily be achieved when resealing after use
  • Shock and temperature resistant
  • May be sterilized by heat
  • Available with or without handle
  • Also available without Alpha Solvseal Lined Cap and Inner Seal

Specifications

Product Type F-style Can
Capacity (English) 32 oz.
Capacity (Metric) 946 mL
Color Silver
For Use With (Application) For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications
Material Metal
Includes Alpha Solvseal Lined Cap and Innerseal, Handle
Quantity 24/Cs.
Shape Oblong
Length (English) 16.14 in.
Length (Metric) 410 mm
Width (English) 8.11 in.
Width (Metric) 206 mm
Height (English) 24.17 in.
Height (Metric) 614 mm
Diameter (English) Opening 1.24 in.
Diameter (Metric) Opening 3.17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.