Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Metal Hood

Catalog No. 06000651 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Basic or Chemical Model Exhaust Arm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-000-651 Basic or Chemical Model Exhaust Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-651
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Metal Hood is designed to capture contaminants high in temperature, aggessive fumes where corrosion resistance must be assured.

  • Powder coated white metal hood, is made of aluminum.
  • It can be attached directly on mini hood, irrespective of arm size.

Specifications

Material Aluminum
Depth (English) 10 in.
Depth (Metric) 25.4 cm
For Use With (Equipment) Basic or Chemical Model Exhaust Arm
Height (English) 6 in.
Height (Metric) 15.24 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.