Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Hose Master Interlocked Metal Hose, 304 Stainless Steel, 6 in. Inside Diameter, 8 ft. Length, 1 ea

Catalog No. 502766750
Encompass_Preferred

This interlocked metal hose is a general-purpose, roughbore assembly designed for the conveyance of air, exhaust, and various solid materials. It features a durable 304 stainless steel construction, providing high-performance flexibility and resistance to corrosion, abrasion, and external damage.

  • Inside diameter of 6 in. with an 8 ft. length
  • Features 6 in. MNPT 304 stainless steel fittings on both ends
  • Temperature range of -325°F to +1200°F
  • Maximum working pressure of 380 psi
  • Burst pressure of 1,520 psi
  • Static minimum bend radius of 23 in.
  • Suitable for applications including exhaust systems, transfer of solids, and as an armour guard for hose assemblies

Catalog No. 50-276-6750 Supplier Grainger Supplier No. 16T817
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This interlocked metal hose is a general-purpose, roughbore assembly designed for the conveyance of air, exhaust, and various solid materials. It features a durable 304 stainless steel construction, providing high-performance flexibility and resistance to corrosion, abrasion, and external damage.

  • Inside diameter of 6 in. with an 8 ft. length
  • Features 6 in. MNPT 304 stainless steel fittings on both ends
  • Temperature range of -325°F to +1200°F
  • Maximum working pressure of 380 psi
  • Burst pressure of 1,520 psi
  • Static minimum bend radius of 23 in.
  • Suitable for applications including exhaust systems, transfer of solids, and as an armour guard for hose assemblies

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.