Learn More
Description
Features:
- Durable, plastic-coated chemical resistant metal housing
- Flexible fiberglass heating element for uniform, even heat
- Built-in power controller
- Adjustable mix/max heating for low/high volume contents
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty and Services
1-Year
Specifications
Specifications
| Capacity | 100mL (3.3oz.) |
| Capacity (Metric) | 100 mL |
| Depth (English) | 1.5 in. |
| Depth (Metric) | 38 mm |
| Diameter (Metric) Inner | 64 mm |
| For Use With | Round Bottom Flasks |
| Height (English) | 7.1 in. |
| Height (Metric) | 180 mm |
| Length (Metric) | 175 mm |
| Voltage | 120 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
