Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Lumber Storage Rack
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S47379 Shop All Diversified Spaces Products
Change view
Click to view available options
Holds:
Lumber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S47379 Lumber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47379 Supplier Diversified Spaces™ Supplier No. LR12M
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for efficient storage of lumber

  • Constructed of four individual steel upright frames
  • Free-standing welded construction
  • Unit provides one shelf 38 in. D and four shelves 20 in. D

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Lumber Storage Rack
Autoclavable Not Autoclavable
Color Gray
Holds Lumber
Material Steel
Positions 1
Shape Vertical
Stackable No
Sterility Non-sterile
Includes One shelf 38 in. D and four shelves 20 in. D
Product Type Lumber Storage Rack
Shelves 4 Tiers
Height (Metric) 2.44 m
Array 5 x 3
Width (Metric) 3.66 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.