Learn More
Description
- Replacement metal desiccator plate for Kimble soda-lime vacuum desiccators with collar
- 250mm outer diameter (OD) for compatibility with 250mm desiccator units
- Metal construction for durability and long-term use
Specifications
Specifications
| Diameter (Metric) Outer | 250 mm |
| Material | Metal |
| For Use With (Equipment) | 31200-250 and 31050-250 |
| Product Type | Desiccator Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
