Learn More
Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-480
Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.
Supplier: Brady™ THT3748010
Description
- Available in various sizes
- Rubber-based Mondo Bondo™ adhesive for oily, greasy applications
Specifications
| UL Recognised; cUL Recognised | |
| Permanent Rubber | |
| Light Gray | |
| Roll | |
| Single-side Printable | |
| Label | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| 41.91 mm | |
| -70°C | |
| 10000 Label(s) / Roll | |
| Rectangle | |
| 38.1 x 12.7 mm (W x H) | |
| -70°C to +110°C | |
| 0.112 mm | |
| 12.70 x 38.10 mm | |
| 0.75 in. | |
| 38.10 mm | |
| 12.7 mm |
| Thermal Transfer Printable Labels | |
| None | |
| Satin | |
| Polyester (B-480) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| 2 | |
| THT-37-480-10 | |
| 10,000/Pk. | |
| 38.10 mm (W) x 12.70 mm (H) | |
| -94°F to +230°F | |
| 0.0044 in. | |
| 15.24 mm | |
| 0.5 in. | |
| 19.05 mm | |
| 0.5 in. | |
| THT-37-480-10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.