Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-480

Catalog No. p-7078073 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 11.09 mm (W x H)
19.05 x 6.35 mm (W x H)
25.4 x 9.52 mm (W x H)
38.1 x 12.7 mm (W x H)
38.1 x 19.05 mm (W x H)
50.8 mm x 12.7 mm (W x H)
50.8 x 25.4 mm (W x H)
W x H: 101.6 mm x 50.8 mm
W x H: 101.6 mm x 91.4m
W x H: 50.8 mm x 91.4m
W x H: 69.85 mm x 31.75 mm
W x H: 76.2 mm x 25.4 mm
W x H: 76.2 mm x 50.8 mm
W x H: 76.2 mm x 91.4m
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-181 W x H: 50.8 mm x 91.4m
19-109-185 W x H: 101.6 mm x 91.4m
19-109-196 12.7 x 11.09 mm (W x H)
19-109-212 19.05 x 6.35 mm (W x H)
19-109-249 50.8 x 25.4 mm (W x H)
19-109-266 W x H: 76.2 mm x 25.4 mm
19-109-284 W x H: 76.2 mm x 50.8 mm
19-109-301 W x H: 76.2 mm x 91.4m
19-109-321 25.4 x 9.52 mm (W x H)
19-109-326 38.1 x 12.7 mm (W x H)
19-109-341 50.8 mm x 12.7 mm (W x H)
19-109-365 W x H: 101.6 mm x 50.8 mm
19-109-379 38.1 x 19.05 mm (W x H)
19-109-395 W x H: 69.85 mm x 31.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-109-181 Supplier Brady™ Supplier No. THT106480
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.

  • Available in various sizes
  • Rubber-based Mondo Bondo™ adhesive for oily, greasy applications

Specifications

Certifications/Compliance UL Recognised; cUL Recognised
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Rubber
Coating None
Color Light Gray
Finish Satin
Format Roll
Material Polyester (B-480)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General and Industrial Identificationentification, Rating Plates
For Use With (Equipment) BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-106-480
No. per Pack 1 Label(s) / Roll
Quantity 1 Ea.
Shape Rectangle
Size 50.80 mm (W) x 91.44 m (L)
Size (Metric) W x H: 50.8 mm x 91.4m
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Dimensions (L x W) 50.80 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.44 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Height (Metric) 91.4 m
Alternate Part Number THT-106-480
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.