Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434

Catalog No. 19109246 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 50.8 mm (W x H)
25.4 x 12.7 mm (W x H)
38.1 x 12.7 mm (W x H)
38.1 x 19.05 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
W x H: 76.2 mm x 191.4m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-246 50.8 x 25.4 mm (W x H)
19-109-263 76.2 x 25.4 mm (W x H)
19-109-281 76.2 x 50.8 mm (W x H)
19-109-300 W x H: 76.2 mm x 191.4m
19-109-325 38.1 x 12.7 mm (W x H)
19-109-347 25.4 x 12.7 mm (W x H)
19-109-362 101.6 x 50.8 mm (W x H)
19-109-377 38.1 x 19.05 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-109-246 Supplier Brady™ Supplier No. THT174343
  • $475.00
    $298.65 / Each of 1

    Save $176.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.

  • Made of metallized polyester
  • For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4800; R4900; R6000; R6200
Adhesive Type Permanent Acrylic
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-434)
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Rating Plates and General Purpose Identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-17-434-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Size (Metric) 50.8 x 25.4 mm (W x H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.40 x 50.80 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-17-434-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.