Learn More
Description
- Reinforced thumb crotch for longer life
- Continuous knit for close secure fit
- Ambidextrous
- Prewashed and preshrunk
- ANSI Level A6 cut resistance
- Made in the USA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | ASTM F2992-15, ASTM D3884-09 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Green, Yellow |
| Cut Resistance Rating | ANSI A6 |
| Hand | Ambidextrous |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
