Learn More
Electron Microscopy Sciences MetaliTAG™ Cryo Label 1 x 1", White on 3" core

Supplier: Electron Microscopy Sciences 7742402W
Cryogenic thermal transfer labels for the identification of metal racks, stainless steel cryogenic racks, aluminium cassettes, X-ray film cassettes, etc. Ideal for long-term storage and bio-preservation in liquid or vapor phase liquid nitrogen and extra-low temperature freezers. Labels can be printed with most brands of thermal transfer printers. Temperature range from -196 deg C to +100 deg C.
Size: 1 x 1"
Color: White
Core: 3"
Labels across: 1
Perforated: No
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.