Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tapecase Metalized Polyester Film Tape, Red, 2 in. x 72 yd.

Catalog No. 502755067
Encompass_Preferred

This metalized polyester film tape provides a reliable, single-sided adhesive solution for various industrial and graphic arts applications. Designed for performance in both indoor and outdoor environments, it features a durable polyester construction with a high-performance acrylic adhesive. This tape is ideal for splicing, decorative trim, and photo-sensing applications, offering a broad temperature range and excellent adhesion to a variety of substrates.

  • Features a 2 mil. thickness and a robust 24 lbs./in. tensile strength.
  • Offers a service temperature range of -60 °F to 300 °F.
  • Provides 45 oz./in. adhesion strength to steel.
  • Compatible with diverse surfaces including metal, polycarbonate, polyester, and powder-coated paints.
  • Suitable for microfilm splicing, automotive trim, and use as flag markers on ground stakes.

Catalog No. 50-275-5067 Supplier Grainger Supplier No. 15D447
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metalized polyester film tape provides a reliable, single-sided adhesive solution for various industrial and graphic arts applications. Designed for performance in both indoor and outdoor environments, it features a durable polyester construction with a high-performance acrylic adhesive. This tape is ideal for splicing, decorative trim, and photo-sensing applications, offering a broad temperature range and excellent adhesion to a variety of substrates.

  • Features a 2 mil. thickness and a robust 24 lbs./in. tensile strength.
  • Offers a service temperature range of -60 °F to 300 °F.
  • Provides 45 oz./in. adhesion strength to steel.
  • Compatible with diverse surfaces including metal, polycarbonate, polyester, and powder-coated paints.
  • Suitable for microfilm splicing, automotive trim, and use as flag markers on ground stakes.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.